Overview
Mfr description
29000-PA SYN PAG GR 2
Specifications
- ApplicationAutomotive
- TypeGeneral Purpose
- NLGI Grade2
- CompositionOrgano-Clay, Polypropylene Glycol Butyl Ether, Propylene Carbonate, Silica
- Dropping Point+500 °F
- ColorBeige
- Temperature Range-40 to +400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data