Overview
Mfr description
63570-DR SYN PAO LUB 115
Specifications
- Oil TypeAir Compressor Oil
- ISO Grade100
- CompositionSynthetic
- Viscosity107 cSt @ 40°C
- Temperature Range-65 to +300 °F
- Additives IncludedAnti-Wear
- Product TypeAir Tool & Air Compressor Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data