Motion
45810-DR
Bearings Grease - General Purpose, Aluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds Composition, 1 NLGI Grade, Drum, Black Color
MI ITEM #05094700
MFR #45810-DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearings Grease - General Purpose, Aluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds Composition, 1 NLGI Grade, Drum, Black Color
MI ITEM #05094700
MFR #45810-DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    1

Details

  • Application
    Bearings
  • Color
    Black
  • Composition
    Aluminum Complex, Graphite, Mineral Oil, Molybdenum Compounds
  • Dropping Point
    +500 °F
  • Temperature Range
    Maximum of +300 °F
  • Type
    General Purpose

Overview

Mfr description
45810-DR KILN CAR GR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought