Motion
70530-PA
Multipurpose Grease - Extreme Pressure, Sodium Dodecylbenzenesulfonate Composition, 2 NLGI Grade, Pail, Gray Color
MI ITEM #05094703
MFR #70530-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Sodium Dodecylbenzenesulfonate Composition, 2 NLGI Grade, Pail, Gray Color
MI ITEM #05094703
MFR #70530-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70530-PA SLEW GEAR GR

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    2
  • Composition
    Sodium Dodecylbenzenesulfonate
  • Color
    Gray
  • Temperature Range
    +54 to +250 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text