Overview
Mfr description
63560-PA SYN PAO LUB 68
Specifications
- Oil TypeAir Compressor Oil
- ISO Grade68
- CompositionSynthetic
- Viscosity69 cSt @ 40°C
- Temperature Range-65 to +300 °F
- Additives IncludedAnti-Wear
- Product TypeAir Tool & Air Compressor Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data