Specifications
Dimensions
- ISO Grade68
Details
- Additives IncludedAnti-Wear
- CertificationUSDA H2
- CompositionMineral
- Food GradeNot Food Grade
- Oil TypeCirculating Oil
- Product TypeMachine Oil
- Viscosity369 SUS @ 100°F, 71.3 cSt @ 40°C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)