Motion
72440-CG
Termalene Multipurpose Grease - Extreme Pressure, Aluminum Complex, Antimony Tris, Dithiophosphate Tris, Ethylbenzene, Hydroxy, Petroleum Distillates, White Mineral Oil, Xylene Composition, 2 NLGI Grade, Cartridge Container, Red Color, Not Food Grade, Water Resistant, 0 to +350 °F
Mi Item #05094721
MFR #72440-CG
Price$19.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Termalene Multipurpose Grease - Extreme Pressure, Aluminum Complex, Antimony Tris, Dithiophosphate Tris, Ethylbenzene, Hydroxy, Petroleum Distillates, White Mineral Oil, Xylene Composition, 2 NLGI Grade, Cartridge Container, Red Color, Not Food Grade, Water Resistant, 0 to +350 °F
Mi Item #05094721
MFR #72440-CG

Mfr description
72440-CG MULTPSE EXTREME PRESS. GREASE 2
  • Severe-duty, impact-resistant, aluminum complex grease recommended for general lubrication service in industrial applications
  • Will replace most conventional and specialized products
  • Low oil separation and good pumpability make it ideal for use in centralized lubrication systems
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.29/each

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Color
    Red
  • Composition
    Aluminum Complex, Antimony Tris, Dithiophosphate Tris, Ethylbenzene, Hydroxy, Petroleum Distillates, White Mineral Oil, Xylene
  • Container Type
    Cartridge
  • Dropping Point
    +500 °F
  • Food Grade
    Not Food Grade
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    0 °F
  • Series
    Termalene
  • Temperature Range
    0 to +350 °F
  • Type
    Extreme Pressure
  • UPC_NO
    690509403992
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)