Overview
Mfr description
56854-KE BIO TUG COUPLER GR
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade1
- CompositionMineral Oil, Organo-Clay, Propylene Carbonate, Silica
- Water ResistanceWater Resistant
- Dropping Point+500 °F
- ColorBeige
- Temperature Range+14 to +158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data