Motion
64100-CG
No-Tox Multipurpose Grease - General Purpose, Silica, Silicone Composition, 3 NLGI Grade, Cartridge Container, White Color, Food Grade, Water Resistant, -40 to +400 °F
MI ITEM #05094723
MFR #64100-CG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Multipurpose Grease - General Purpose, Silica, Silicone Composition, 3 NLGI Grade, Cartridge Container, White Color, Food Grade, Water Resistant, -40 to +400 °F
MI ITEM #05094723
MFR #64100-CG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    3

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Silica, Silicone
  • Container Type
    Cartridge
  • Dropping Point
    +500 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -40 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    -40 to +400 °F
  • Type
    General Purpose
  • UPC_NO
    690509403831
  • Water Resistance
    Water Resistant

Overview

Mfr description
64100-CG FOODGRADE SIL VALVE SEAL LUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought