Motion
62450-KE
No-Tox Multipurpose Grease - Extreme Pressure, Silica, Silicone Dioxide, Synthetic Oil, White Mineral Oil, Zinc Oxide Composition, 3 NLGI Grade, Keg, White Color
MI ITEM #05094727
MFR #62450-KE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Multipurpose Grease - Extreme Pressure, Silica, Silicone Dioxide, Synthetic Oil, White Mineral Oil, Zinc Oxide Composition, 3 NLGI Grade, Keg, White Color
MI ITEM #05094727
MFR #62450-KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62450-KE FOODGRADE OPEN GEAR GR 3

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    3
  • Composition
    Silica, Silicone Dioxide, Synthetic Oil, White Mineral Oil, Zinc Oxide
  • Food Grade
    Food Grade
  • Certification
    NSF H1
  • Color
    White
  • Temperature Range
    +50 to +350 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought