Overview
Mfr description
28660-CG SYN. HIGH TEMPERATURE GREASE
Specifications
- ApplicationMultipurpose
- TypeHigh Temperature/Extreme Pressure
- NLGI Grade2
- CompositionSodium Complex
- Water ResistanceWater Resistant
- Dropping Point+500 °F
- ColorBrown
- Temperature Range0 to +500 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data