Motion
23240-CG
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Base Oil Composition, 2 NLGI Grade, Cartridge Container, Black Color, Water Resistant, +10 to +350 °F
MI ITEM #05094748
MFR #23240-CG
Price$29.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Base Oil Composition, 2 NLGI Grade, Cartridge Container, Black Color, Water Resistant, +10 to +350 °F
MI ITEM #05094748
MFR #23240-CG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.47/each

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Color
    Black
  • Composition
    Aluminum Complex, Base Oil
  • Container Type
    Cartridge
  • Dropping Point
    +500 °F
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    10 °F
  • Series
    Molylube
  • Temperature Range
    +10 to +350 °F
  • Type
    Extreme Pressure
  • UPC_NO
    690509403275
  • Water Resistance
    Water Resistant

Overview

Mfr description
23240-CG EXTREME PRESS. GREASE AC 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought