Overview
Mfr description
23240-KE EP GR AC 2
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade2
- CompositionAluminum Complex, Base Oil
- Water ResistanceWater Resistant
- Dropping Point+500 °F
- ColorBlack
- Temperature Range+10 to +350 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data