Motion
17830-CG
Molylube Multipurpose Grease - High Temperature/Extreme Pressure, Molybdenum Disulfide Composition, 1 NLGI Grade, Cartridge Container, Gray Color, 0 to +600 °F
Mi Item #05094761
MFR #17830-CG
Price$107.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molylube Multipurpose Grease - High Temperature/Extreme Pressure, Molybdenum Disulfide Composition, 1 NLGI Grade, Cartridge Container, Gray Color, 0 to +600 °F
Mi Item #05094761
MFR #17830-CG

Mfr description
17830-CG HIGH TEMP GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.98/each

Specifications

Dimensions

  • NLGI Grade
    1

Details

  • Application
    Multipurpose
  • Color
    Gray
  • Composition
    Molybdenum Disulfide
  • Container Type
    Cartridge
  • Dropping Point
    +500 °F
  • Max Operating Temperature
    600 °F
  • Min Operating Temperature
    0 °F
  • Series
    Molylube
  • Temperature Range
    0 to +600 °F
  • Type
    High Temperature/Extreme Pressure
  • UPC_NO
    690509402124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)