Overview
Mfr description
21324-KE CLEAR GEAR LUB MEDIUM
Specifications
- CompositionSynthetic
- Viscosity10,859 cSt @ 40°C
- AGMA NumberE02
- Temperature Range+27 to +77 °F
- Additives IncludedAnti-Wear
- Product TypeGear Oil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data