Specifications
Dimensions
- Container Size1 kg
- ISO Grade100
Details
- Additives IncludedAnti-Wear
- ApplicationActuators, Bearings, Bevel Gears, Chains, Circulating Systems, Compressors, Enclosed Gears, Hydraulic Pumps, Joints, Motors, Spindles, Spur Gears, Vacuum Pumps, Worm Gears
- BiodegradabilityNot Biodegradable
- CertificationFDA, Halal, Kosher, NSF H1
- ColorWhite
- CompositionMineral Oil
- Food GradeFood Grade
- Oil TypeHydraulic Oil
Overview
Mfr description
62685-KE FOODGRADE OIL 100