Motion
58860-CG1
No-Tox Multipurpose Grease - Extreme Pressure, PTFE, Silica, Synthetic Oil Composition, 2 NLGI Grade, Cartridge, White Color
MI ITEM #05094795
MFR #58860-CG1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Multipurpose Grease - Extreme Pressure, PTFE, Silica, Synthetic Oil Composition, 2 NLGI Grade, Cartridge, White Color
MI ITEM #05094795
MFR #58860-CG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
58860-CG1 FOOD GRADE PERFLUORO POLY GRSE

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    2
  • Composition
    PTFE, Silica, Synthetic Oil
  • Food Grade
    Food Grade
  • Certification
    NSF H1
  • Dropping Point
    +500 °F
  • Color
    White
  • Temperature Range
    -25 to +500 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought