Specifications
Dimensions
- NLGI Grade3
Details
- ApplicationMultipurpose
- CertificationNSF H1
- ColorWhite
- CompositionSilica, Silicone
- Dropping Point+500 °F
- Food GradeFood Grade
- RegulationsFDA Regulation 21 C.F.R. 178.3570
- Temperature Range-40 to +400 °F
- TypeGeneral Purpose
- Water ResistanceWater Resistant
Overview
Mfr description
64100-PA1 FOODGRADE SIL VALVE SEAL LUB