Motion
SFC 217

NTN
SFC 217

Flange-Mount Ball Bearing Unit - 75 mm Bore, 4-Bolt Flange
Mi Item #05094857
MFR #SFC 217
Price$1,268.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SFC 217

Flange-Mount Ball Bearing Unit - 75 mm Bore, 4-Bolt Flange
Mi Item #05094857
MFR #SFC 217

Mfr description
SFC217N1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,268.41/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    240 mm
  • Bore Diameter  
    75 mm
  • Overall Length Diameter  
    270 mm
  • Weight
    24.1 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359789539
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359789539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)