Motion
2009618CHC
Toothed Hole Saw - Toothed, Carbide-Tipped, 1.1250 in Saw Diameter, Hole Saw Only
Mi Item #05094956
MFR #2009618CHC
Price$70.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Carbide-Tipped, 1.1250 in Saw Diameter, Hole Saw Only
Mi Item #05094956
MFR #2009618CHC

Mfr description
2009618CHC 1-1/8" CARBIDE HOLE CUTTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.37/each

Specifications

Dimensions

  • Hole Diameter
    1.1250 in, 28.60 mm
  • Pipe Size Compatibility
    3/4 in
  • Saw Diameter  
    1.1250 in

Details

  • Application
    Stainless Steel
  • Arbor Comp
    LENOX SNAP-BACK™ 5L, LENOX STANDARD 5L
  • Bit Type
    Hole Cutter
  • Blade Material
    Carbide Tipped
  • Built In Arbor
    Hole Saw Only
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Specialty Application
    Sheet Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)