Motion
2010432CHC
Toothed Hole Saw - Toothed, Carbide-Tipped, 2 in Saw Diameter, Hole Saw Only
MI ITEM #05094957
MFR #2010432CHC
List Price$95.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Carbide-Tipped, 2 in Saw Diameter, Hole Saw Only
MI ITEM #05094957
MFR #2010432CHC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$95.29/each for your price

Overview

Mfr description
2010432CHC 2" CARBIDE HOLE CUTTER

Specifications

  • Cutting Material
    Carbide-Tipped
  • Built In Arbor
    Hole Saw Only
  • Saw Diameter
  • Cutting Edge Type
    Toothed
  • Specialty Application
    Sheet Metal
  • Arbor Comp
    LENOX STANDARD 3L
  • Pipe Size Compatibility
    1-1/2 in
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text