Overview
Mfr description
2010840CHC 1-3/4" CARBIDE HOLE CUTTER
Specifications
- Cutting MaterialCarbide-Tipped
- Built In ArborHole Saw Only
- Saw Diameter
- Cutting Edge TypeToothed
- Specialty ApplicationSheet Metal
- Arbor CompLENOX STANDARD 3L
- Pipe Size Compatibility2 in
- Finish CoatingUncoated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data