Motion
2010840CHC
Toothed Hole Saw - Toothed, Carbide-Tipped, 2-1/2 in Saw Diameter, Hole Saw Only
Mi Item #05094959
MFR #2010840CHC
Price$100.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Carbide-Tipped, 2-1/2 in Saw Diameter, Hole Saw Only
Mi Item #05094959
MFR #2010840CHC

Mfr description
2010840CHC 2-1/2" CARBIDE HOLE CUTTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.70/each

Specifications

Dimensions

  • Pipe Size Compatibility
    2 in
  • Saw Diameter  
    2-1/2 in

Details

  • Arbor Comp
    LENOX STANDARD 3L
  • Built In Arbor
    Hole Saw Only
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Specialty Application
    Sheet Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)