Motion
101-2014-009
Hydraulic Gerotor Spool Valve Motor - H-Series, 2.80 in³/r, 4-Bolt
MI ITEM #05100073
MFR #101-2014-009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gerotor Spool Valve Motor - H-Series, 2.80 in³/r, 4-Bolt
MI ITEM #05100073
MFR #101-2014-009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
101-2014 MOTOR
  • Time-tested Char-Lynn drive set
  • Three moving components (gerotor-star, drive, and shaft)
  • Optimized drive running angle
  • Three-zone pressure design (inlet, return and case)
  • Variety of displacements, shafts and mounts
  • Special options to meet customer needs

Specifications

  • Series
    H-Series
  • Displacement
    2.80 in³/r
  • Maximum RPM-Continuous
    760 rpm
  • Continuous Torque
    650 in
  • Continuous Pressure
    1800 psi
  • Continuous Flow Rate
    12 gpm
  • Motor Port Type
    National Pipe Tapered Fuel
  • Motor Port Size
    1/2–14 NPTF
  • Shaft Type
    Straight
  • Output Shaft Size
    1 in Straight - Woodruff Key - Nickel Plated
  • Seal Type
    Standard
  • Case Drain
    No Case Drain
  • Inlet And Outlet Port Size
    1/2-14 NPTF Ports Size 8MP
  • Actual Port Type
    .500-14 Nptf Dryseal Pipe thread Accepts Dryseal Fittings Per Sae J476A
  • Actual Output Shaft
    Straight
  • Actual Mounting Flange
    4 Bolt Std - 44.40 [1.748] Dia. X 3.05 [.120] Pilot, .375-16 UNC-2B Mounting Holes On 82.55 [3.250] Dia. B.C. (Nickel)
  • Max Operating Temperature
    180 °F
  • Overall Height
    3.31 in
  • Overall Length
    6.45 in
  • Overall Width
    3.38 in
  • Intermittent Flow Rate
    14 gpm
  • Intermittent Pressure
    2400 psi
  • Intermittent Torque
    876 in
  • Mounting Type
    4-Bolt
  • Replacement Buna Seal Kit
    001 Design - 60023-000, 002 & 003 Design - 60540-000
  • Replacement Viton Seal Kit
    001 Design - 60032-000, 002 & 003 Design - 60545-000
  • Replacement Bearing Race
    001, 002 & 003 Design - 7462-000
  • Replacement Needle Thrust Bearing
    001, 002 & 003 Design - 7537-000
  • Replacement Output Shaft
    001, 002 & 003 Design - 7360-027
  • Replacement Gerotor Sold Seprately
    003 Design - 8277-001
  • Replacement Drive - Sold Separately
    003 Design - 602-000
  • Replacement Short Cap Screw Mnt End
    001, 002 & 003 Design - 16292-088 - 4 Required
  • Replacement Long Cap Screw Cap End
    003 Design - 16294-150 - 5 Required
  • Replacement Rear Housing
    001, 002 & 003 Design - 21776-002
  • Replacement Mounting Flange
    003 & 002 Design 22000-002, 001 Design 7464-000
  • Weight
    11.2 lbs
  • Recommended Fluids
    Premium Quality, Anti-Wear Type Hydraulic Oil with A Viscosity Of Not Less Than 701 Sus or 13Cst with Best Range Of 100 - 200 Sus or 20 - 43 Cst At Operating Temperature,
  • Recommended Filtration
    Per Iso Cleanliness Code. Level 18/13
  • Repair Parts Drawing#
    6-130
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Parts And Repair Manual
  • Product Brochure
  • Max Continuous Oil Viscosity
    100 Saybold universal second
  • Port Configuration
    .500-14 NPTF Dryseal Pipe Thread Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought