Motion
101-2015-009
Hydraulic Geroler Spool Valve Motor - H-Series
MI ITEM #05100074
MFR #101-2015-009
List Price$1,214.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - H-Series
MI ITEM #05100074
MFR #101-2015-009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,214.63/each for your price

Overview

Mfr description
101-2015 MOTOR
  • Extended bearing life|Increased shaft seal

Specifications

  • Series
    H-Series
  • Displacement
    159 cc/rev
  • Maximum RPM-Continuous
    585 rpm
  • Continuous Torque
    2062 in
  • Continuous Flow Rate
    57 L/min
  • Motor Port Type
    National Pipe Tapered Fuel
  • Motor Port Size
    1/2–14 NPTF
  • Shaft Type
    Straight
  • Seal Type
    Standard
  • Actual Port Type
    .500-14 NPTF Dryseal Pipe Thread Ports
  • Actual Output Shaft
    Straight
  • Actual Mounting Flange
    4 Bolt Std - 44.40 [1.748] Dia. X 3.05 [.120] Pilot, .375-16 UNC-2B Mounting Holes On 82.55 [3.250] Dia. B.C. (Nickel)
  • Max Operating Temperature
    180 °F
  • Overall Height
    3.31 in
  • Overall Length
    7.06 in
  • Overall Width
    3.38 in
  • Maximum Flow Rate
    15 gpm
  • Intermittent Pressure
    155 bar
  • Maximum Operating Pressure
    1650 psi
  • Weight
    12.50 lbs
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    100 Saybold universal second
  • Max Rpm
    353 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    .500-14 NPTF Dryseal Pipe Thread Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought