Motion
101-3700-009
Char-Lynn H Series Hydraulic Gerotor Spool Valve Motor - H-Series, 5.90 in³/r Displacement, 2-Bolt Mounting Type, 1 in Straight - Woodruff Key Output Shaft Size, 1/2–14 NPTF Port Size
Mi Item #05100088
MFR #101-3700-009
Price$773.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn H Series Hydraulic Gerotor Spool Valve Motor - H-Series, 5.90 in³/r Displacement, 2-Bolt Mounting Type, 1 in Straight - Woodruff Key Output Shaft Size, 1/2–14 NPTF Port Size
Mi Item #05100088
MFR #101-3700-009

Mfr description
101-3700 MOTOR
  • Time-tested Char-Lynn drive set
  • Three moving components (gerotor-star, drive, and shaft)
  • Optimized drive running angle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$773.02/each

Specifications

Dimensions

  • Continuous Torque
    1368 in
  • Inlet And Outlet Port Size
    1/2-14 NPTF Ports Size 8MP
  • Intermittent Torque
    1829 in
  • Motor Port Size
    1/2–14 NPTF
  • Output Shaft Size
    1 in Straight - Woodruff Key
  • Overall Height
    3.87 in
  • Overall Length
    6.72 in
  • Overall Width
    5.27 in
  • Weight
    11.8 lbs

Details

  • Actual Mounting Flange
    2 Bolt Std - 82.50 [3.248] Dia. X 3.05 [.120] Pilot, 13.59 [.535] Dia. Mounting Holes On 106.35 [4.187] Dia. B.C.
  • Actual Output Shaft
    Straight
  • Actual Port Type
    .500-14 Nptf Dryseal Pipe thread Accepts Dryseal Fittings Per Sae J476A
  • Case Drain
    No Case Drain
  • Continuous Flow Rate
    15 gpm
  • Continuous Pressure
    1800 psi
  • Displacement
    5.90 in³/r
  • Intermittent Flow Rate
    18 gpm
  • Intermittent Pressure
    2400 psi
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Continuous Oil Viscosity
    100 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    469 rpm
  • Motor Port Type
    National Pipe Tapered Fuel
  • Mounting Type
    2-Bolt
  • Parts And Repair Manual
  • Port Configuration
    .500-14 NPTF Dryseal Pipe Thread Ports
  • Product Brochure
  • Recommended Filtration
    Per Iso Cleanliness Code. Level 18/13
  • Recommended Fluids
    Premium Quality, Anti-Wear Type Hydraulic Oil with A Viscosity Of Not Less Than 701 Sus or 13Cst with Best Range Of 100 - 200 Sus or 20 - 43 Cst At Operating Temperature,
  • Repair Parts Drawing#
    6-130
  • Replacement Bearing Race
    001, 002 & 003 Design - 7462-000
  • Replacement Buna Seal Kit
    001 Design - 60023-000, 002 & 003 Design - 60540-000
  • Replacement Drive - Sold Separately
    003 Design - 616-000
  • Replacement Gerotor Sold Seprately
    003 Design - 8277-003
  • Replacement Long Cap Screw Cap End
    003 Design - 16294-175 - 5 Required
  • Replacement Mounting Flange
    003 & 002 Design 22000-001, 001 Design 7463-000
  • Replacement Needle Thrust Bearing
    001, 002 & 003 Design - 7537-000
  • Replacement Output Shaft
    001, 002 & 003 Design - 7360-001
  • Replacement Rear Housing
    001, 002 & 003 Design - 21776-002
  • Replacement Short Cap Screw Mnt End
    001, 002 & 003 Design - 16292-088 - 4 Required
  • Replacement Viton Seal Kit
    001 Design - 60032-000, 002 & 003 Design - 60545-000
  • Seal Type
    Standard
  • Series
    H-Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)