Motion
MH0089AA02AA0000000002A0J

CHAR-LYNN (DANFOSS)
MH0089AA02AA0000000002A0J

Char-Lynn H Series Hydraulic Gerotor Spool Valve Motor - H-Series, 8.90 in³/r Displacement, 2-Bolt Mounting Type, 1 in SAE - 6B Spline Output Shaft Size, 7/8–14 UNF-2B Port Size
Mi Item #05100131
MFR #MH0089AA02AA0000000002A0J
Price$846.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHAR-LYNN (DANFOSS)
MH0089AA02AA0000000002A0J

Char-Lynn H Series Hydraulic Gerotor Spool Valve Motor - H-Series, 8.90 in³/r Displacement, 2-Bolt Mounting Type, 1 in SAE - 6B Spline Output Shaft Size, 7/8–14 UNF-2B Port Size
Mi Item #05100131
MFR #MH0089AA02AA0000000002A0J

Mfr description
101-2492 MOTOR
  • Variety of displacements, shafts and mounts
  • Extended leak-free performance
  • Special options to meet customer needs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$846.71/each

Specifications

Dimensions

  • Motor Port Size
    7/8–14 UNF-2B
  • Output Shaft Size
    1 in SAE - 6B Spline
  • Overall Height
    3.87 in
  • Overall Length
    6.99 in
  • Overall Width
    5.27 in
  • Weight
    12.40 lbs

Details

  • Actual Mounting Flange
    2 Bolt Std - 82.50 [3.248] Dia. X 3.05 [.120] Pilot, 13.59 [.535] Dia. Mounting Holes On 106.35 [4.187] Dia. B.C.
  • Actual Output Shaft
    Spline
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports
  • Continuous Flow Rate
    57 L/min
  • Displacement
    8.90 in³/r
  • Intermittent Pressure
    159 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    100 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    74 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    2-Bolt
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports
  • Seal Type
    Standard
  • Series
    H-Series
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)