Motion
101-2575-009
Hydraulic Gerotor Spool Valve Motor - H-Series, 2.80 in³/r, 2-Bolt
MI ITEM #05100132
MFR #101-2575-009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gerotor Spool Valve Motor - H-Series, 2.80 in³/r, 2-Bolt
MI ITEM #05100132
MFR #101-2575-009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
101-2575 MOTOR
  • Variety of displacements, shafts and mounts
  • Extended leak-free performance
  • Special options to meet customer needs
  • Optimized drive running angle

Specifications

  • Series
    H-Series
  • Displacement
    2.80 in³/r
  • Maximum RPM-Continuous
    152 rpm
  • Continuous Torque
    646 in
  • Continuous Flow Rate
    12 gpm
  • Motor Port Type
    Manifold
  • Motor Port Size
    Manifold
  • Shaft Type
    Straight
  • Output Shaft Size
    1 in Straight - Woodruff Key
  • Seal Type
    High Pressure
  • Actual Port Type
    Manifold Ports (.3125-18 UNC-2B Mounting Holes)
  • Actual Output Shaft
    Straight
  • Actual Mounting Flange
    2 Bolt Std - 82.50 [3.248] Dia. X 3.05 [.120] Pilot, 13.59 [.535] Dia. Mounting Holes On 106.35 [4.187] Dia. B.C.
  • Overall Height
    3.87 in
  • Overall Length
    6.45 in
  • Overall Width
    5.27 in
  • Intermittent Pressure
    165 bar
  • Mounting Type
    2-Bolt
  • Weight
    11.20 lbs
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    100 Saybold universal second
  • Port Configuration
    Manifold Ports (.3125-18 UNC-2B Mounting Holes)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought