Motion
101-3802-009
Hydraulic Gerotor Spool Valve Motor - H-Series, 8.90 in³/r, 4-Bolt
MI ITEM #05100153
MFR #101-3802-009
List Price$775.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gerotor Spool Valve Motor - H-Series, 8.90 in³/r, 4-Bolt
MI ITEM #05100153
MFR #101-3802-009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$775.13/each for your price

Overview

Mfr description
101-3802 MOTOR
  • Variety of displacements, shafts and mounts
  • Extended leak-free performance
  • Special options to meet customer needs
  • Optimized drive running angle

Specifications

  • Series
    H-Series
  • Displacement
    8.90 in³/r
  • Maximum RPM-Continuous
    469 rpm
  • Continuous Flow Rate
    57 L/min
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Motor Port Size
    7/8–14 UNF-2B
  • Shaft Type
    Straight
  • Output Shaft Size
    1 in Straight - Woodruff Key
  • Seal Type
    Standard
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports
  • Actual Output Shaft
    Straight
  • Actual Mounting Flange
    4 Bolt Std - 44.40 [1.748] Dia. X 3.05 [.120] Pilot, .375-16 UNC-2B Mounting Holes On 82.55 [3.250] Dia. B.C.
  • Overall Height
    3.31 in
  • Overall Length
    6.99 in
  • Overall Width
    3.38 in
  • Intermittent Pressure
    159 bar
  • Mounting Type
    4-Bolt
  • Weight
    12.40 lbs
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    100 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text