Motion
101-3835-009
Char-Lynn H Series Hydraulic Gerotor Spool Valve Motor - H-Series, 7.30 in³/r Displacement, 4-Bolt Mounting Type, 7/8–14 UNF-2B Port Size
Mi Item #05100159
MFR #101-3835-009
Price$838.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn H Series Hydraulic Gerotor Spool Valve Motor - H-Series, 7.30 in³/r Displacement, 4-Bolt Mounting Type, 7/8–14 UNF-2B Port Size
Mi Item #05100159
MFR #101-3835-009

Mfr description
101-3835 MOTOR
  • Variety of displacements, shafts and mounts
  • Extended leak-free performance
  • Special options to meet customer needs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$838.86/each

Specifications

Dimensions

  • Continuous Torque
    1699 in
  • Motor Port Size
    7/8–14 UNF-2B
  • Overall Height
    3.31 in
  • Overall Length
    6.85 in
  • Overall Width
    3.38 in
  • Weight
    12.10 lbs

Details

  • Actual Mounting Flange
    4 Bolt Std - 44.40 [1.748] Dia. X 3.05 [.120] Pilot, .375-16 UNC-2B Mounting Holes On 82.55 [3.250] Dia. B.C.
  • Actual Output Shaft
    Straight
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports
  • Continuous Flow Rate
    15 gpm
  • Displacement
    7.30 in³/r
  • Intermittent Pressure
    165 bar
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    100 Saybold universal second
  • Maximum RPM-Continuous
    192 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    4-Bolt
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports
  • Seal Type
    High Pressure
  • Series
    H-Series
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)