Motion
HERA35 KIT, PLUG-IN SHAFT 21 SGL

HUB CITY INC
HERA35 KIT, PLUG-IN SHAFT 21 SGL

Hera® Speed Reducer Shaft - Plug-In Output Shaft Kit, 1.0000 in Shaft Dia., 7.6600 in Length, Steel Material
MI ITEM #05100170
MFR #HERA35 KIT, PLUG-IN SHAFT 21 SGL
Price$130.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA35 KIT, PLUG-IN SHAFT 21 SGL

Hera® Speed Reducer Shaft - Plug-In Output Shaft Kit, 1.0000 in Shaft Dia., 7.6600 in Length, Steel Material
MI ITEM #05100170
MFR #HERA35 KIT, PLUG-IN SHAFT 21 SGL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$130.92/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Hera35
  • Overall Length
    7.66
  • Shaft Diameter  
    1
  • Shaft Projecting Length
    7.6600 in
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    4.40, 3.2

Details

  • Accessory Type
    HERA
  • CAD Drawing
  • Housing Material
    Cast iron
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA35 KIT, PLUG-IN SHAFT 21 SGL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798811482
  • Material
    Steel
  • Material Type
    Steel
  • Shaft Type
    Plug-In Output Shaft Kit
  • Url Installation Manual

Overview

Mfr description
HERA35 KIT, PLUG-IN SHAFT 21 SGL / 1.00
  • Provides the proper shaft diameter and extension length of a comparable worm speed reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought