Motion
HERA35 KIT, PLUG-IN SHAFT 24 SGL

HUB CITY INC
HERA35 KIT, PLUG-IN SHAFT 24 SGL

Hera® Speed Reducer Shaft - Plug-In Output Shaft Kit, 1.1250 in Shaft Dia., 8.1100 in Length, Steel Material
MI ITEM #05100172
MFR #HERA35 KIT, PLUG-IN SHAFT 24 SGL
Your Price$169.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA35 KIT, PLUG-IN SHAFT 24 SGL

Hera® Speed Reducer Shaft - Plug-In Output Shaft Kit, 1.1250 in Shaft Dia., 8.1100 in Length, Steel Material
MI ITEM #05100172
MFR #HERA35 KIT, PLUG-IN SHAFT 24 SGL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$169.33/each(List $188.57)

Overview

Mfr description
HERA35 KIT, PLUG-IN SHAFT 24 SGL / 1.125
  • Provides the proper shaft diameter and extension length of a comparable worm speed reducer

Specifications

  • Manufacturer Reducer Size
    Hera35
  • Shaft Type
    Plug-In Output Shaft Kit
  • Shaft Diameter
  • Shaft Projecting Length
    8.1100 in
  • Accessory Type
    HERA
  • Overall Length
    8.11
  • Material
    Steel
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798811529
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    4.00
  • Housing Material
    Cast iron
  • Manufacturer Catalog Number
    HERA35 KIT, PLUG-IN SHAFT 24 SGL
  • Material Type
    Steel
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text