Motion
HERA35 KIT, MTG F-FLANGE 18

HUB CITY INC
HERA35 KIT, MTG F-FLANGE 18

Hera® HERA35 KIT HERA F-Flange Kit - Use with HERA35 Reducer Size, Cast Iron Material
MI ITEM #05100173
MFR #HERA35 KIT, MTG F-FLANGE 18
Price$210.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA35 KIT, MTG F-FLANGE 18

Hera® HERA35 KIT HERA F-Flange Kit - Use with HERA35 Reducer Size, Cast Iron Material
MI ITEM #05100173
MFR #HERA35 KIT, MTG F-FLANGE 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$210.37/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    HERA35
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    2.20

Details

  • Accessory Type
    HERA
  • CAD Drawing
  • Housing Material
    Cast iron
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA35 KIT, MTG F-FLANGE 18
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798811307
  • Material
    Cast Iron
  • Material Type
    Cast Iron
  • Part Type
    Flange Kit
  • UPC_NO
    662798811307
  • Url Installation Manual

Overview

Mfr description
HERA35 KIT, MTG F-FLANGE 18 0259-00141

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought