Motion
HERA35ES 19.93 143TC 1.000

HUB CITY INC
HERA35ES 19.93 143TC 1.000

HERA Right Angle Helical Speed Reducers - Double Reduction, 19.93:1 Ratio, 2.5090 in, C-Face Quill Input, 0.8760 in Input size, 143TC Frame
Mi Item #05100178
MFR #HERA35ES 19.93 143TC 1.000
Price$2,591.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA35ES 19.93 143TC 1.000

HERA Right Angle Helical Speed Reducers - Double Reduction, 19.93:1 Ratio, 2.5090 in, C-Face Quill Input, 0.8760 in Input size, 143TC Frame
Mi Item #05100178
MFR #HERA35ES 19.93 143TC 1.000

Mfr description
HERA35ES 19.93 143TC 1.000 0250-56476
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,591.18/each

Specifications

Dimensions

  • Center Distance  
    2.5090 in
  • Housing Dimensions
    (L)7.19 x (H)5.75 x (W)5.5
  • Housing Height
    5.7500 in
  • Housing Length
    7.1900 in
  • Housing Width
    5.5000 in
  • Input Size
    0.8760 in
  • Manufacturer Reducer Size
    HERA35
  • Maximum Output Torque
    1100 in-lbs
  • NEMA / IEC Frame Size
    143TC
  • Nominal Ratio
    20:1
  • Output Size
    1.0000 in
  • Ratio
    19.93:1
  • Service Factor
    1
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    12.0000 in
  • Shipping Dimensions Width
    10.0000 in
  • Weight
    30.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast iron
  • Input Horsepower
    1.7000 hp
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA35ES 19.93 143TC 1.000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798806020
  • Max Input Horsepower
    1.7000 hp
  • Mounting Type
    ES
  • Output RPM
    87.8 rpm
  • Output Torque
    1100 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Series
    HERA35
  • Style
    ES
  • UPC_NO
    662798806020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)