Motion
HERA35ES 52.50 143TC 1.125

HUB CITY INC
HERA35ES 52.50 143TC 1.125

HERA Right Angle Helical Speed Reducers - Double Reduction, 52.50:1 Ratio, 2.5090 in, C-Face Quill Input, 0.8760 in Input size, 143TC Frame
MI ITEM #05100188
MFR #HERA35ES 52.50 143TC 1.125
List Price$2,887.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA35ES 52.50 143TC 1.125

HERA Right Angle Helical Speed Reducers - Double Reduction, 52.50:1 Ratio, 2.5090 in, C-Face Quill Input, 0.8760 in Input size, 143TC Frame
MI ITEM #05100188
MFR #HERA35ES 52.50 143TC 1.125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,887.47/each for your price

Overview

Mfr description
HERA35ES 52.50 143TC 1.125 0250-56487
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.

Specifications

  • Reduction
    Double
  • Center Distance
  • Input Horsepower
    0.6500 hp
  • Ratio
    52.50:1
  • Manufacturer Reducer Size
    HERA35
  • Input Type
    C-Face Quill
  • Input Size
    0.8760 in
  • Output Type
    Hollow Bore
  • Output Size
    1.1250 in
  • Style
    ES
  • Housing Height
    5.7500 in
  • NEMA / IEC Frame Size
    143TC
  • Output RPM
    33.3 rpm
  • Housing Length
    7.1900 in
  • Output Torque
    1100 in
  • Housing Material
    Cast iron
  • Service Factor
    1
  • Housing Width
    5.5000 in
  • Housing Dimensions
    (L)7.19 x (H)5.75 x (W)5.5
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Series
    HERA35
  • Manufacturer Catalog Number
    HERA35ES 52.50 143TC 1.125
  • Manufacturer Upc Number
    662798806136
  • UPC_NO
    662798806136
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    12.0000 in
  • Shipping Dimensions Width
    10.0000 in
  • Weight
    30.00 lbs
  • Max Input Horsepower
    0.6500 hp
  • Maximum Output Torque
    1100 in-lbs
  • Mounting Type
    ES
  • Nominal Ratio
    50:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text