Motion
HERA35PS 15.60 143TC 1.188

HUB CITY INC
HERA35PS 15.60 143TC 1.188

Hera® HERA35PS 15.60 143TC 1.188 Right Angle Helical Speed Reducer - Single Reduction, 15.60:1 Ratio, 2.509 in, C-Face Coupled Input, 0.8750 in Input size, 143TC Frame
Mi Item #05100226
MFR #HERA35PS 15.60 143TC 1.188
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA35PS 15.60 143TC 1.188

Hera® HERA35PS 15.60 143TC 1.188 Right Angle Helical Speed Reducer - Single Reduction, 15.60:1 Ratio, 2.509 in, C-Face Coupled Input, 0.8750 in Input size, 143TC Frame
Mi Item #05100226
MFR #HERA35PS 15.60 143TC 1.188

Mfr description
HERA35PS 15.60 143TC 1.188 0250-56603
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance  
    2.5090 in
  • Housing Dimensions
    (L)7.19 x (H)5.75 x (W)5.5
  • Housing Height
    5.7500 in
  • Housing Length
    7.1900 in
  • Housing Width
    5.5000 in
  • Input Size
    0.8760 in
  • Manufacturer Reducer Size
    HERA35
  • Maximum Output Torque
    1100 in-lbs
  • NEMA / IEC Frame Size
    143TC
  • Nominal Ratio
    15:1
  • Output Size
    1.1880 in
  • Ratio
    15.60:1
  • Service Factor
    1
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    12.0000 in
  • Shipping Dimensions Width
    10.0000 in
  • Weight
    30.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast iron
  • Input Horsepower
    2.1800 hp
  • Input Type
    C-Face Coupled
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA35PS 15.60 143TC 1.188
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798807294
  • Max Input Horsepower
    2.1800 hp
  • Mounting Type
    PS
  • Output RPM
    112.2 rpm
  • Output Torque
    1100 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Style
    PS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)