Specifications
Dimensions
- Center Distance2.5090 in
- Housing Dimensions(L)7.19 x (H)5.75 x (W)5.5
- Housing Height5.7500 in
- Housing Length7.1900 in
- Housing Width5.5000 in
- Input Size0.8760 in
- Manufacturer Reducer SizeHERA35
- Maximum Output Torque1100 in-lbs
- NEMA / IEC Frame Size143TC
- Nominal Ratio10:1
- Output Size0.8750 in
- Ratio11.42:1
- Service Factor1
- Shipping Dimensions Height11.0000 in
- Shipping Dimensions Length12.0000 in
- Shipping Dimensions Width10.0000 in
- Weight30.00 lbs
Details
- CAD Drawing
- Housing MaterialCast iron
- Input Horsepower2.9700 hp
- Input TypeC-Face Coupled
- Manufacturer Catalog
- Manufacturer Catalog NumberHERA35PS 11.42 143TC .875
- Manufacturer Product Page
- Manufacturer Upc Number662798807041
- Max Input Horsepower2.9700 hp
- Mounting TypePS
- Output RPM153.2 rpm
- Output Torque1100 in
- Output TypeHollow Bore
- ReductionDouble
- StylePS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)