Motion
HERA35AS 58.33 (18) 1.125

HUB CITY INC
HERA35AS 58.33 (18) 1.125

Hera® HERA35AS 58.33 (18) 1.125 Right Angle Helical Speed Reducer - Single Reduction, 58.33:1 Ratio, 2.509 in, Solid Shaft Input, 0.6250 in Input size
MI ITEM #05100297
MFR #HERA35AS 58.33 (18) 1.125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA35AS 58.33 (18) 1.125

Hera® HERA35AS 58.33 (18) 1.125 Right Angle Helical Speed Reducer - Single Reduction, 58.33:1 Ratio, 2.509 in, Solid Shaft Input, 0.6250 in Input size
MI ITEM #05100297
MFR #HERA35AS 58.33 (18) 1.125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HERA35AS 58.33 (18) 1.125 0250-56656
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.

Specifications

  • Reduction
    Double
  • Center Distance
  • Input Horsepower
    0.5800 hp
  • Ratio
    58.33:1
  • Manufacturer Reducer Size
    HERA35
  • Input Type
    Shaft
  • Input Size
    0.6240 in
  • Output Type
    Hollow Bore
  • Output Size
    1.1250 in
  • Style
    AS
  • Housing Height
    5.7500 in
  • Output RPM
    30 rpm
  • Housing Length
    7.1900 in
  • Output Torque
    1100 in
  • Housing Material
    Cast iron
  • Service Factor
    1
  • Housing Width
    5.5000 in
  • Housing Dimensions
    (L)7.19 x (H)5.75 x (W)5.5
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    HERA35AS 58.33 (18) 1.125
  • Manufacturer Upc Number
    662798807829
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    12.0000 in
  • Shipping Dimensions Width
    10.0000 in
  • Weight
    30.00 lbs
  • Max Input Horsepower
    0.5800 hp
  • Maximum Output Torque
    1100 in-lbs
  • Mounting Type
    AS
  • Nominal Ratio
    60:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought