Specifications
Dimensions
- Center Distance2.5090 in
- Housing Dimensions(L)7.19 x (H)5.75 x (W)5.5
- Housing Height5.7500 in
- Housing Length7.1900 in
- Housing Width5.5000 in
- Input Size0.6240 in
- Manufacturer Reducer SizeHERA35
- Maximum Output Torque1100 in-lbs
- Nominal Ratio10:1
- Output Size1.0000 in
- Ratio11.42:1
- Service Factor1
- Shipping Dimensions Height11.0000 in
- Shipping Dimensions Length12.0000 in
- Shipping Dimensions Width10.0000 in
- Weight30.00 lbs
Details
- CAD Drawing
- Housing MaterialCast iron
- Input Horsepower2.9700 hp
- Input TypeShaft
- Manufacturer Catalog
- Manufacturer Catalog NumberHERA35AS 11.42 (21) 1.000
- Manufacturer Product Page
- Manufacturer Upc Number662798808246
- Max Input Horsepower2.9700 hp
- Mounting TypeAS
- Output RPM153.2 rpm
- Output Torque1100 in
- Output TypeHollow Bore
- ReductionDouble
- StyleAS
Overview
Mfr description
HERA35AS 11.42 (21) 1.000 0250-56698
- 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.