Motion
HERA35AS 43.53 (21) 1.000

HUB CITY INC
HERA35AS 43.53 (21) 1.000

Hera® HERA35AS 43.53 (21) 1.000 Right Angle Helical Speed Reducer - Single Reduction, 43.53:1 Ratio, 2.509 in, Solid Shaft Input, 0.6250 in Input size
Mi Item #05100323
MFR #HERA35AS 43.53 (21) 1.000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA35AS 43.53 (21) 1.000

Hera® HERA35AS 43.53 (21) 1.000 Right Angle Helical Speed Reducer - Single Reduction, 43.53:1 Ratio, 2.509 in, Solid Shaft Input, 0.6250 in Input size
Mi Item #05100323
MFR #HERA35AS 43.53 (21) 1.000

Mfr description
HERA35AS 43.53 (21) 1.000 0250-56702
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance  
    2.5090 in
  • Housing Dimensions
    (L)7.19 x (H)5.75 x (W)5.5
  • Housing Height
    5.7500 in
  • Housing Length
    7.1900 in
  • Housing Width
    5.5000 in
  • Input Size
    0.6240 in
  • Manufacturer Reducer Size
    HERA35
  • Maximum Output Torque
    1100 in-lbs
  • Nominal Ratio
    40:1
  • Output Size
    1.0000 in
  • Ratio
    43.53:1
  • Service Factor
    1
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    12.0000 in
  • Shipping Dimensions Width
    10.0000 in
  • Weight
    30.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast iron
  • Input Horsepower
    0.7800 hp
  • Input Type
    Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA35AS 43.53 (21) 1.000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798808284
  • Max Input Horsepower
    0.7800 hp
  • Mounting Type
    AS
  • Output RPM
    40.2 rpm
  • Output Torque
    1100 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Style
    AS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)