Overview
Mfr description
HERA35AS 15.60 (21) 1.125 0250-56707
- 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
Specifications
- ReductionDouble
- Center Distance
- Input Horsepower2.1800 hp
- Ratio15.60:1
- Manufacturer Reducer SizeHERA35
- Input TypeShaft
- Input Size0.6240 in
- Output TypeHollow Bore
- Output Size1.1250 in
- StyleAS
- Housing Height5.7500 in
- Output RPM112.2 rpm
- Housing Length7.1900 in
- Output Torque1100 in
- Housing MaterialCast iron
- Service Factor1
- Housing Width5.5000 in
- Housing Dimensions(L)7.19 x (H)5.75 x (W)5.5
- Manufacturer Catalog
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Catalog NumberHERA35AS 15.60 (21) 1.125
- Manufacturer Upc Number662798808338
- Shipping Dimensions Height11.0000 in
- Shipping Dimensions Length12.0000 in
- Shipping Dimensions Width10.0000 in
- Weight30.00 lbs
- Max Input Horsepower2.1800 hp
- Maximum Output Torque1100 in-lbs
- Mounting TypeAS
- Nominal Ratio15:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data