Motion
HERA35 KIT, MTG T-BASE 21

HUB CITY INC
HERA35 KIT, MTG T-BASE 21

Hera® Speed Reducer Horizontal Base Kit - HERA35 Reducer Size, Cast Iron/Steel Material
MI ITEM #05100392
MFR #HERA35 KIT, MTG T-BASE 21
Price$531.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA35 KIT, MTG T-BASE 21

Hera® Speed Reducer Horizontal Base Kit - HERA35 Reducer Size, Cast Iron/Steel Material
MI ITEM #05100392
MFR #HERA35 KIT, MTG T-BASE 21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$531.44/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    HERA35
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    8 in
  • Weight
    7 lbs

Details

  • Base Type
    Horizontal Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798811383
  • Material
    Cast Iron/Steel

Overview

Mfr description
HERA35 KIT, MTG T-BASE 21 0259-00133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought