Motion
HERA35 KIT, MTG T-BASE 24

HUB CITY INC
HERA35 KIT, MTG T-BASE 24

Hera® Speed Reducer Horizontal Base Kit - HERA35 Reducer Size, Cast Iron/Steel Material
Mi Item #05100393
MFR #HERA35 KIT, MTG T-BASE 24
Price$464.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA35 KIT, MTG T-BASE 24

Hera® Speed Reducer Horizontal Base Kit - HERA35 Reducer Size, Cast Iron/Steel Material
Mi Item #05100393
MFR #HERA35 KIT, MTG T-BASE 24

Mfr description
HERA35 KIT, MTG T-BASE 24 0259-00134
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.15/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    HERA35
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    8 in
  • Weight
    7 lbs

Details

  • Base Type
    Horizontal Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798811406
  • Material
    Cast Iron/Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)