Specifications
Dimensions
- Center Distance2.5090 in
- Housing Dimensions(L)7.19 x (H)5.75 x (W)5.5
- Housing Height5.7500 in
- Housing Length7.1900 in
- Housing Width5.5000 in
- Input Size0.8760 in
- Manufacturer Reducer SizeHERA35
- Maximum Output Torque1100 in-lbs
- NEMA / IEC Frame Size143TC
- Nominal Ratio7.5:1
- Output Size0.7500 in
- Ratio8.02:1
- Service Factor1
- Shipping Dimensions Height11.0000 in
- Shipping Dimensions Length12.0000 in
- Shipping Dimensions Width10.0000 in
- Weight30.00 lbs
Details
- CAD Drawing
- Housing MaterialCast iron
- Input Horsepower4.2300 hp
- Input TypeC-Face Coupled
- Manufacturer Catalog
- Manufacturer Catalog NumberHERA35PS 8.02 143TC .750
- Manufacturer Product Page
- Manufacturer Upc Number662798806952
- Max Input Horsepower4.2300 hp
- Mounting TypePS
- Output RPM218.2 rpm
- Output Torque1100 in
- Output TypeHollow Bore
- ReductionDouble
- StylePS
Overview
Mfr description
HERA35PS 8.02 143TC .750 0250-56569
- 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.