Motion
HERA35 KIT, TORQUE ARM

HUB CITY INC
HERA35 KIT, TORQUE ARM

Hera® Speed Reducer Torque Arm Kit - HERA35 Reducer Size, 18.7500 in Minimum Arm Length, 25.0000 in Maximum Arm Length, Cast Iron, Steel Material
MI ITEM #05100574
MFR #HERA35 KIT, TORQUE ARM
Price$403.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA35 KIT, TORQUE ARM

Hera® Speed Reducer Torque Arm Kit - HERA35 Reducer Size, 18.7500 in Minimum Arm Length, 25.0000 in Maximum Arm Length, Cast Iron, Steel Material
MI ITEM #05100574
MFR #HERA35 KIT, TORQUE ARM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$403.17/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    HERA35
  • Maximum Arm Length
    25.0000 in
  • Minimum Arm Length
    18.7500 in
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    6.19 lbs

Details

  • Accessory Type
    HERA
  • Arm Component Type
    Torque Arm Kit
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798811543
  • Material
    Cast Iron/ Steel
  • Product Type
    Speed Reducer Torque Arms
  • UPC_NO
    662798811543

Overview

Mfr description
HERA35 KIT, TORQUE ARM 0259-00125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought