Motion
VFN212N-3DZB-02N

SMC CORP OF AMERICA
VFN212N-3DZB-02N

Namur Interface Solenoid Valve - 3-Way, Piloted Solenoid, 110-120 V ac, Single Solenoid, DIN Terminal, 1/4 in
Mi Item #05100775
MFR #VFN212N-3DZB-02N
Price$88.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN212N-3DZB-02N

Namur Interface Solenoid Valve - 3-Way, Piloted Solenoid, 110-120 V ac, Single Solenoid, DIN Terminal, 1/4 in
Mi Item #05100775
MFR #VFN212N-3DZB-02N

Mfr description
VFN212N-3DZB-02N VALVE, NAMUR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.69/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Overall Height
    66.5 mm
  • Overall Length
    136.5 mm
  • Overall Width
    23 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in Rc
  • Port Sizes
    1/4 NPT
  • Subplate Port Size
    1/4 in Rc

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Country of Origin
    JP
  • Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.72 (P to A, B) Cv, 1.38 (A, B to EA, EB) Cv
  • Flow Direction
    3-Way
  • Flow Rate
    0.72 Cv
  • For Use With Series
    VFN2000
  • Manifold Port(s)
    1/4 in Rc
  • Manual Override Type
    Locking
  • Maximum Operating Pressure
    130 psi
  • Maximum Temperature
    60 °C, 140 °F
  • Mounting
    Namur
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Port Thread Standard
    NPT
  • Series
    VF
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.5 W, 2.1 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
  • Standards Met
    CE, RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VFN2000
  • Voltage Suppressor
    With Light Surge Voltage Suppressor
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)