Motion
VF3240-5DZ1
Pilot Operated 5 Port Solenoid Valve
Mi Item #05100778
MFR #VF3240-5DZ1
Price$136.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated 5 Port Solenoid Valve
Mi Item #05100778
MFR #VF3240-5DZ1

Mfr description
VF3240-5DZ1 VALVE, PILOT, BASE MOUNTED
  • 5 port
  • Body ported & base mounted types
  • Built-in full-wave rectifier (AC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.12/each

Specifications

Dimensions

  • Overall Height
    113 mm
  • Overall Width
    50 mm

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Maximum Operating Pressure
    101 psi
  • Number Of Solenoids
    Double
  • Operating Temperature Range
    14 to 144 °F
  • Seal Material
    Hydrogenated Nitrile
  • Series
    VF
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.7 W
  • Solenoid Supply Frequency
    10 Hz
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    IEC 60529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)