Motion
FC209D1

NTN
FC209D1

Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron, Uncoated
MI ITEM #05101028
MFR #FC209D1
List Price$200.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FC209D1

Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron, Uncoated
MI ITEM #05101028
MFR #FC209D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$200.65/each for your price

Overview

Mfr description
FC209D1 FLANGE

Specifications

  • Mounting Type
    Four-bolt Flange
  • Housing Construction
    Solid
  • Compatible Bore Diameter
    1.6250 in, 1.6875 in, 1.7500 in, 45 mm
  • Bolt Circle Diameter
    2.5000 in
  • Overall Length Diameter
    3.1875 in
  • Compatible Bearing Type
    Ball Bearing
  • Housing Material
    Cast Iron
  • Finish Coating
    Uncoated
  • Overall Depth
    2-3/4 in
  • Compatible Bearing Series Part Num
    UC209-110D1, UC209-111D1, UC209-112D1, UC209D1, UEL209-110D1W3, UEL209-111D1W3, UEL209-112D1W3, UEL209D1W3
  • Series
    FC
  • UPC_NO
    4547359473032
  • Weight
    4.3 lbs
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text