Motion
MABR802
Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: NOTICE-DO NOT BLOCK DOOR, 10 in High, 14 in Wide, Aluminium Backing Material
MI ITEM #05101057
MFR #MABR802
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: NOTICE-DO NOT BLOCK DOOR, 10 in High, 14 in Wide, Aluminium Backing Material
MI ITEM #05101057
MFR #MABR802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MABR802VA 10X14 NOTICE/DO NOT BLOCK DOOR

Specifications

  • Application
    Exits, Entrances & Traffic Flow
  • Message Subject
    Exits
  • Message Or Symbol
    Message Only
  • Message
    NOTICE-DO NOT BLOCK DOOR
  • Shape
    Rectangle
  • Material
    Vinyl
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black/Blue on White
  • Height
    10 in
  • Width
    14 in
  • Number Of Sides
    1
  • Message Header
    Notice
  • Backing Material
    Aluminium
  • Mounting
    Adhesive Backed
  • Overall Length
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text