Motion
SKB-7/10B

OLFA
SKB-7/10B

OLFA SKB-7/10B SK-7 Replacement Blade w/ 90° Edge, 10pk
MI ITEM #05101115
MFR #SKB-7/10B
Your Price$8.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
SKB-7/10B

OLFA SKB-7/10B SK-7 Replacement Blade w/ 90° Edge, 10pk
MI ITEM #05101115
MFR #SKB-7/10B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.24/each(List $9.47)

Overview

Mfr description
SKB-7/10B 1077172 SAFETY KNIFE BLADES

Specifications

  • Number Of Blades
    1
  • Single Or Double Edged
    Double
  • Material
    Alloy Steel
  • Length
    0.5 in
  • Height
    6.25 in
  • Thickness
    0.4 mm
  • UPC_NO
    091511501247
  • Finish Coating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text